Learn More
Masterflex™ I/P™ Precision Pump Tubing, Puri-Flex™
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.374 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Puri-Flex |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| For Use With (Application) | Masterflex pumps |
| Tubing Size | I/P 73 |
| Flow Rate | 8000 mL/min |
| Hose Barb | 3/8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.