Learn More
Masterflex™ L/S™ Precision Tygon™ E-Lab E-3603 Pump Tubing
Description
- Inexpensive tubing for general laboratory applications
- Clear for easy flow monitoring
- Handles virtually all inorganic chemicals
- Nonaging, nonoxidizing
- Low gas permeability
- Good for viscous fluids
- High dielectric constant
Compliance
USP Class VI, FDA 21CFR, EU Food, NSF-51, Reach, RoHS, ADCF
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP |
| Description | Tygon E-Lab (E-3603) Pump Tubing, L/S 25, 50 ft. |
| Diameter (English) Inner | 3/16 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Tygon E-Lab |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Product Line | Masterflex L/S |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.