Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 3% Hydrochloric Acid
SDP

Catalog No. 22021406
Change view
Click to view available options
Quantity:
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-406 100 mL
22-021-435 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-406 Supplier StatLab Supplier No. AHH0226
Add to Cart
Add to Cart
Harmful if swallowed, in contact with skin, or if inhaled

StatLab 3% Hydrochloric Acid, a MasterTech Special Stain Kit Component

  • 3% hydrochloric acid is primarily used for decalcification of tissue samples
  • This process involves dissolving calcium and other minerals from the tissue, which can interfere with the visualization of cellular structures
  • The acid alters the pH of the solution, making it easier to stain and visualize the tissue components
  • It is also used to change the pH of solutions and can be utilized in various chemical and biological laboratory applications
  • A MasterTech Special Stain Kit Component

Specifications

Concentration 3%
Grade Chemical Solution
Product Type Hydrochloric Acid Solution
Quantity 100 mL
Solution Type Stain Kit
Form Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.