Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Warthin-Starry Stain Kit, Modified Stat
SDP

Catalog No. 22021442
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-442 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-442 Supplier StatLab Supplier No. KTWST
Add to Cart
Add to Cart
Harmful if swallowed, in contact with skin, or if inhaled

StatLab MasterTech Warthin-Starry Stain Kit, Modified Stat - Stains cat scratch fever, H. pylori, l. pneumophila, and spirochetes in 15 minutes

  • This kit includes a 15 minute microwave and traditional procedure and is suitable in lieu of and comparable to the traditional Warthin-Starry Stain Silver Nitrate developed by the Hydroquinone based reducing solution serves as the primary stain producing dark brown to black cat scratch fever, Helicobacter pylori, legionella pneumophila, and spirochetes against a yellow to brown background
  • 100 mL Stain Kit yields between 24 and 48 slides and Actual Slide Yields may vary
  • 100 mL Kit Consists of - 2% Silver Nitrate Acidulated 30 mL, 0.5% Silver Nitrate Acidulated Solution 100 mL, 4% Gelatin Acidulated 75 mL, 0.1% Hydroquinone Acidulated 45ml, and Spirochete Sensitizer Solution 100 mL
  • One or more component(s) in this kit require a storage temperature between 2°C and 10°C
  • A MasterTech Special Stain Kit

Specifications

Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.