Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Materials Collection Set, 20 Pieces
SCI_ED

Catalog No. S41552 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S41552 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41552 Supplier Eisco™ Supplier No. PH0798C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Materials Collection Set is a great way for students or children to explore different kinds of materials and their characteristics. Each kit contains 20 different materials that are neatly organized and labeled in a plastic sleeve.

  • Set of 20 sample sized squares of various materials
  • Each material sample measures approximately 1 x 1 inch. The full sleeve of materials measures 13 inches long and 10 inches wide.
  • Includes iron, stainless steel, aluminum, wood, polythene, brass, rubber copper, wool, nylon, cork, lead, zinc, carbon, glass, PVC, cotton, cardboard, perspex, nickle.
  • Fun way for children and students to learn about different materials and their characteristics.
  • Materials are neatly labeled and organized in a plastic sleeve.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Grade 6 to 12
Height (English) 0.4 in.
For Use With (Application) Material Identification, Magnetism
Includes Iron, Stainless Steel, Aluminum, Wood, Polythene, Brass, Rubber Copper, Wool, Nylon, Cork, Lead, Zinc, Carbon, Glass, PVC, Cotton, Cardboard, Perspex, Nickel, Plastic Sleeves
Material Iron, Stainless Steel, Aluminum, Wood, Polythene, Brass, Rubber, Copper, Wool, Nylon, Cork, Lead, Zinc, Carbon, Glass, PVC, Cotton, Cardboard, Perspex, Nickel
Quantity 20 Pk.
Height (Metric) 1 cm
Weight (Metric) 10 g
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Class Size 1 Class
Product Type Materials Set
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.