Learn More
Thermo Scientific™ Matrix™ 1 mL V-Bottom ScrewTop Tube PROMO
Description
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy ABS to protect tubes in case of drops
- ScrewTop tubes are compatible with storage down to -196°C
- Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
- 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
- Barcode: Non-proprietary, 12 x 12 data-matrix with ECC200 built-in error correction and Linear EAN Code 128; Rack barcode: 2D data-matrix; Linear EAN Code 128; Human Readable
- Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping and decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
Specifications
Specifications
| Color | Clear |
| Product Type | Sample Tube |
| Closure Color | Colorless |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1 mL |
| Bottom Shape | V-bottom |
| Material | Polypropylene |
| No. per Case | 480/Cs. |
| No. per Pack | 5/Pk. |
| Quantity | 5 Racks/Pk., 96 Pk./Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.