Learn More
Thermo Scientific™ Matrix™ 2D Barcoded Low Volume ScrewTop Storage Tubes
Shop All Thermo Scientific Products

Description
Maximize storage capacity with the space-saving Thermo Scientific™ Matrix 2D Barcoded Low Volume ScrewTop Storage Tubes, now available in a barcoded rack. These 200μL 2D internally-threaded tubes maximize capacity in manual or automated storage systems. They can be used for storage in virtually any laboratory condition, from room temperature through the vapor phase of liquid nitrogen. Permanent 2D barcodes enable safe, secure tracking of valuable small-volume samples. Compatible with the complete line of Thermo Scientific 2D barcode readers, sample data can be integrated into existing database or tracking systems.
Space Saving Design
- Total height of less than 23mm — manual or automated storage capacity can be as much as doubled compared to higher volume tube options
- Maximizing storage capacity allows improved utility of laboratory space and energy consumption
Innovative Cap Design
- 200μl 2D internally-threaded universal cap features single-piece construction with molded-in-gasket that cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible for storage at room temperature down to the vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded, unique 2D barcode is laser-etched onto the base of every Thermo Scientific Matrix 2D Barcoded ScrewTop Storage Tube for secure identification and sample tracking
- A Thermo Scientific 2D barcode reader instantly decodes each tube's 2D barcode scanning the tube into any application or database, or integrates via several export options
- New barcoded rack allows tracking of the rack in addition to tubes
- Laser-etched barcodes and human readable text on three sizes of rack, plus 2D code on rack bottom
- Once sample data is stored, just scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- All barcodes are checked against our database of previously assigned codes to prevent duplicates
- Every tube is leak tested to ensure sample integrity and security
Knowledgeable Support
- Our team has a strong reputation for supporting both equipment and consumables
- Consult with us for recommendations to optimize sample storage processes
Specifications
Specifications
| Color | Clear |
| Description | Matrix 200μL 2D Internally-threaded Universal Tubes, V bottom, w/ caps, racked, Sterile (5 racks/case) |
| Capacity (Metric) | 200 μL |
| Material | TPV, Santoprene, Polypropylene (Medical Grade), Polycarbonate, Polypropylene |
| Packaging | 5 Latch Racks of 96 Tubes |
| Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
| Sterility | Sterile |
| Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
| Fit for Purpose | Sterile and PCR Ready |
| Product Type | Screw Top Tube |
| Show More |
Frequently Asked Questions (FAQs)
Yes, the Thermo Scientific 2D barcoded storage tubes can be stored in standard cryoboxes. However, we do not carry 2D barcode readers capable of reading a full box of 2D barcodes in this storage format.
The 2D barcode laser etching software includes algorithms that prevent the barcode generator from ever counting backwards, subsequently preventing the re-etching of any previously generated barcode. To verify the above procedure, several quality control checks are performed on the 2D barcodes including:
- Checking for light transmission through the barcode as light transmission will reduce readability
- Inspecting the barcode under magnification
- Reading the barcode on a full rack 2D barcode reader
- Checking the barcode against a database of previously etched 2D barcodes
As the above quality control steps are completed, defective storage tubes are discarded, replaced, and re-checked, ensuring that the 2D barcodes are 100% readable and have not been previously used. This quality control process is the reason why we cannot guarantee sequential 2D barcode printing within a single rack of 2D barcoded products.
The Thermo Scientific 2D barcoded storage tubes have been subjected in-house to consecutive liquid nitrogen freeze-thaws followed by submersion in boiling water. These tests did not cause any damage to the 2D barcode.
The 2D barcodes are made of the same material as the storage tubes and are resistant to standard lab chemicals.
The 2D barcode has a built-in ECC200 error barcode correction, which ensures that a damaged barcode is still readable as long as less than 25% of the barcode is missing.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.