Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes
GREENER_CHOICE

Catalog No. 14754550
Change view
Click to view available options
Closure Color:
Blue
Colorless
Green
Not Included
Purple
Red
White
Yellow
Color:
Amber
Clear
Packaging:
5 Latch Racks of 96 Tubes
Bulk, 480 Tubes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Color Packaging
14-754-550 Colorless Clear Bulk, 480 Tubes
14-754-554 Red Clear Bulk, 480 Tubes
14-754-557 Yellow Clear Bulk, 480 Tubes
14-754-551 Blue Clear Bulk, 480 Tubes
14-754-552 Green Clear Bulk, 480 Tubes
14-754-555 White Clear Bulk, 480 Tubes
14-754-553 Purple Clear Bulk, 480 Tubes
14-754-558 Colorless Clear 5 Latch Racks of 96 Tubes
14-754-568 Red Clear 5 Latch Racks of 96 Tubes
14-754-576 Yellow Clear 5 Latch Racks of 96 Tubes
14-754-561 Blue Clear 5 Latch Racks of 96 Tubes
14-754-564 Green Clear 5 Latch Racks of 96 Tubes
14-754-570 White Clear 5 Latch Racks of 96 Tubes
14-754-566 Purple Clear 5 Latch Racks of 96 Tubes
14-754-578 Not Included Clear 5 Latch Racks of 96 Tubes
14-754-579 Not Included Amber 5 Latch Racks of 96 Tubes
14-754-559 Red Amber 5 Latch Racks of 96 Tubes
14-754-572 Colorless Clear 5 Latch Racks of 96 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 14-754-550 Supplier Thermo Scientific™ Supplier No. 3740
Add to Cart
Add to Cart
This item is not returnable. View return policy

Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • ScrewTop Tubes are compatible with storage down to -196°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Closure Color Colorless
Autoclavable Autoclavable (With Cap Loosened)
Capacity (Metric) 1.0 mL
Bottom Shape Conical
Material Polypropylene (Medical Grade)
Packaging Bulk, 480 Tubes
Barcode Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
Product Line Matrix
Sterility Sterile
Closure Material Virgin Class VI Medical Grade Polypropylene with Molded-in thermoplastic elastomer gasket
Capacity (English) 0.0338 fl oz.
Dnase Free Yes
Closure Type Colorless caps
Fit for Purpose Sterile and PCR Ready
Product Type Screw Top Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.