Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Matte White Polyester Labels for J4000 Printer

Catalog No. 17108824 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 1.5 in.
1 x 2 in.
1 x 3 in.
1.25 x 2.75 in.
2 x 3 in.
2 x 4 in.
3 x 4 in.
No. per Pack:
1000 /Roll
1000/Roll
1050/Roll
250/Roll
500/Roll
550/Roll
850/Roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) No. per Pack
17-108-824 0.75 x 1.5 in. 1000/Roll
17-108-825 1 x 2 in. 1000 /Roll
17-108-826 1 x 3 in. 1050/Roll
17-108-829 1.25 x 2.75 in. 850/Roll
17-108-827 2 x 3 in. 550/Roll
17-108-828 2 x 4 in. 250/Roll
17-108-830 3 x 4 in. 500/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-108-824 Supplier Brady™ Supplier No. J401362618
Add to Cart
Add to Cart

Boost sustainability without sacrificing performance. Inkjet-receptive, eco-friendly polyester labels (B-2618) offer the durability of polyester with a reduced environmental impact.

  • Eco-friendly film contains recycled polyethylene terephthalate (PET)
  • Ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics
  • Permanent acrylic adhesive ensures a lasting bond
  • Excellent resistance to most chemicals, oils, and water
  • UL approved
  • Service temperature of -40° to +212°F (-40° to +100°C)
  • An ink cartridge is required to print this material; use part number J40-CMY

Specifications

Adhesive Type Pressure-sensitive Acrylic, Acrylic
Coating Polyester
Color White
Finish Matte
Format Cartridge
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
No. per Pack 1000/Roll
Dimensions (L x W) 0.75 x 1.5 in.
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.