Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Max Patrol Self-Retracting Lifeline with Galvanized Cable

Catalog No. 17103892
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-892 20 ft.
17-103-894 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-892 Supplier Werner Co. Supplier No. R410020
Add to Cart
Add to Cart

Max patrol self-retracting lifeline, galvanized cable.

Maximize freedom of movement.

  • The maximum arrest distance is 24 in.
  • Lightweight and compact.
  • Galvanized steel cable lifeline with swivel snap hook.
  • Blue accent provides clear identification of Class 1.
  • Overhead only.
  • Carry handle allows for easier transport.

Specifications

Product Type Self-retracting Lifeline
For Use With (Equipment) Harnesses
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
Model Max Patrol
For Use With (Application) Fall Protection
Width (English) 6 in.
Material Galvanized Steel Cable, Thermoplastic
Connector Types Carabiner, Snap Hook
Includes Carabiner, Snap Hook
Color Black, Blue
Weight (English) 8.8 lb.
Length (Metric) 6.096 m
Weight (Metric) 3.99 kg
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.437 kg
Width (Metric) 15.25 cm
Length (English) 20 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.