Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Max Patrol Self-Retracting Lifeline with Galvanized Cable

Catalog No. 17103894
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-894 30 ft.
17-103-892 20 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-894 Supplier Werner Co. Supplier No. R410030
Add to Cart
Add to Cart

Max patrol self-retracting lifeline, galvanized cable.

Maximize freedom of movement.

  • The maximum arrest distance is 24 in.
  • Lightweight and compact.
  • Galvanized steel cable lifeline with swivel snap hook.
  • Blue accent provides clear identification of Class 1.
  • Overhead only.
  • Carry handle allows for easier transport.

Specifications

Product Type Self-retracting Lifeline
For Use With (Application) Fall Protection
Includes Carabiner, Snap Hook
Model Max Patrol
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
Connector Types Carabiner, Snap Hook
Length (Metric) 9.144 m
Material Galvanized Steel Cable, Thermoplastic
For Use With (Equipment) Harnesses
Color Black, Blue
Weight (Metric) 5.76 kg
Width (English) 6 in.
Weight (English) 12.7 lb.
Load Bearing Capacity (Metric) 181.437 kg
Length (English) 30 ft.
Load Bearing Capacity (English) 400 lb.
Width (Metric) 15.25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.