Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Maxi MR 1 Digital Magnetic Stirrer
SDP

Catalog No. 01183245 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
150 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-183-245 150 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-245 Supplier IKA™ Supplier No. 25002981
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer without heating.

  • Powerful magnetic stirrer without heating function
  • Stirring quantity up to 150 L (H2O)
  • Flat, sturdy stainless steel casing
  • Non-locking motor
  • Infinitely variable speed
  • Digital LED speed display
  • Timer (0 to 56 min) or continuous operation
  • Integrated USB and RS 232 interface

Specifications

Speed 0 to 600 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 150 L
Display Digital LED
Shape Rectangle
Voltage 100/120 V
Wattage 80 W
Dimensions (L x W x H) 585 x 505 x 110 mm (23 x 19.9 x 4.3 in.)
Height (English) 4.3 in.
Height (Metric) 110 mm
Length (English) 23 in.
Length (Metric) 585 mm
Width (English) 19.9 in.
Width (Metric) 505 mm
Plug Type US 3-prong
Color Blue, Silver
Timer 0 to 56 min.
Type Magnetic Stirrer
Weight (Metric) 21.36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.