Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiCut™ Ultra™ Premium Blue Engineered Yarn Gloves, Nitrile Coating
Click to view available options
Size:
2X-Large
3X-Large
Large
Medium
Small
X-Large
X-Small
Glove Cuff Color:
Blue
Brown
Gray
Green
Purple
White
Yellow
Length (English):
7.8 in.
8.2 in.
8.6 in.
9 in.
9.4 in.
9.6 in.
Length (Metric):
20 cm
21 cm
22 cm
23 cm
24 cm
24.5 cm
Description
- Innovative fibers
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
- Patented micro-foam nitrile coating offers 360 degree breathability
- Mimics the hand at rest, reducing hand fatigue and increasing comfort
- Consistent liner penetration from the nitrile
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Laundered prior to final packaging making it clean and safe for use
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Blue, Black |
Cut Resistance Rating | ANSI A3 |
Material | Synthetic Fiber |
Product Type | Cut-resistant Gloves |
Size | X-Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction