Learn More
Description
- The next generation Maxim design offers upgraded features with perfomance lens technology
- Influenced by lifestyle eyewear with stylish wrap-around lens design
- Lightweight rubber painted matte frame material with embossed 3M logo
- Blue or blue-violet mirrored lens options increase sunlight reflection, perfect for working in bright conditions
- 3M eye protection meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Description | Model: MXE1002SGAF-BLK |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Application) | Primary Metals, Chemicals, Automotive, Masonary, UV Protection, Grinding, Facility Maintenance, Construction, Sub Applications, Transportation, Assembly, Remediation, Machine Operations, Law Enforcement, Chemical Handling, Pharmaceuticals, Machining, Mining, Riveting, Food and Beverage, Drilling, Food and Beverage Manufacturing, Aviation, Pouring/Casting, Chiseling, Sawing, General Manufacturing, Power Fastening, Oil and Gas, Demolition |
| Frame Color | Black |
| No. per Case | 20/Cs. |
| Temple Style | Soft Rubber Temples |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.