Learn More
Description
Includes
Exhaust Filter, Oil Fill Funnel, Hose Clamp
Features:
- Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
- Large oil reservoir dilutes aggressive chemicals. Increases service interval.
- Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
- Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
- Gas ballast minimizes condensation of vapors in pump
- Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.
Certifications
UL
Warranty and Services
1 Year, Materials and Workmanship
Specifications
Specifications
| Max. Vacuum | 2x10-3 torr |
| Motor Type | Rotary Vane |
| Includes | Exhaust Filter, Oil Fill Funnel, Hose Clamp |
| Motor Speed | 1750 RPM |
| Electrical Requirements | 115 V, 60 Hz, 1 Ph, N.A. 115 V Plug |
| Dimensions (L x W x H) | 22.4 x 8.1 x 11.4 in. |
| Description | Inlet connection: NW25 or 3/4 in. ID Tubing |
| Model | M30C |
| Noise Level | 55 dBA |
| Weight (English) | 87 lbs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.