Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Maximum Durability Absorbent Mat Roll

Catalog No. 19103108 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
11 gal.
21 gal.
Dimensions (L x W):
100 ft. x 15 in.
100 ft. x 30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
19-103-108 11 gal. 100 ft. x 15 in.
19-103-109 21 gal. 100 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-108 Supplier Brady™ Supplier No. AD15100

Avoid slips, trips, and falls with this great addition to your absorbent program. The Brady™ Adhesive Mat Roll adheres to any surface and features an easily removed absorbent that won't leave residue on your floor. For use in walkways, areas of heavy traffic and in place of traditional rugs.

  • Great addition to your absorbent program
  • Tacky underside adheres to any surface, keeping the absorbent in place to greatly reduce the likelihood of slips, trips, and falls
  • When discarding, the absorbent is easily removed without leaving any residue on your floor
  • Mat is barrier-backed and fire resistant
  • For use in walkways, aisles, near equipment and as a replacement for traditional rugs

Specifications

Absorbancy 8 gl/gs
Color Black
Description Needle-punched polypropylene with adhesive backing
Capacity (English) 11 gal.
Material Polypropylene
Type Absorbent Roll
For Use With (Application) Walkways, areas of heavy traffic and in place of traditional rugs
Packaging Quantity 1 Roll
Dimensions (L x W) 100 ft. x 15 in.
Length (English) 100 ft.
Width (English) 15 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.