Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 2508 Dual-Action Orbital Reciprocating Shaker

Facilitate repeatable results with this shaker, ideal for growing bacteria, dissolution studies and staining of electrophoresis gels and chemical extractions.

Manufacturer:  Thermo Scientific™ SHKA2508

 View more versions of this product

Catalog No. 11-675-150


Add to cart
This item is not returnable. View return policy

Description

Description

Facilitate repeatable results with Thermo Scientific™ MaxQ™ 2508 Dual-Action Orbital Reciprocating Shakers, ideal for growing bacteria, dissolution studies and staining of electrophoresis gels and chemical extractions. An added reciprocating function, analog operating system and choice of three platforms make this an affordable shaker with increased capacity for a wide range of applications. Maximize your orbital reciprocating shaking capacity by choosing your platform with pre-installed clamps.

Features:
  • Variable speed control allows gentle to vigorous agitation
  • Built-in timer facilitates repeatable results
  • Control lever changes the motion while the shaker is stationary or in operation.
  • Shaking motion: back-and-forth, with fixed stroke angle of 0.4 in. (1.2cm) for shaking of separatory funnels, or fixed circular motion of 0.4 in. (1.2cm) for growing bacteria and yeast
  • Can be used in incubators, warm rooms, environmental chambers and refrigerators
  • Operates in temperature ranges of 4° to 40°C and humidity conditions of 20 to 80% noncondensing
  • Timed (1 to 60 min.) or continuous
  • Metal locking tab on speed control knob prevents increased or decreased speed if the knob is bumped

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps) Clamps
Specifications

Specifications

40 to 400 rpm
MaxQ 2508
Analog
120V
1 to 60 min. or continuous
20 to 80%
17.2kg
50/60Hz
17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Shakers
40 to 400rpm
0.4 in. (1.2cm) circular or fixed stroke angle
4° to 40°C (Operating)
15 lb. (6.8kg)
38 lb.
DC
UL, cUL
120V 50/60Hz
Documents
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit