Learn More
Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Description
Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.
- Clamps come installed to provide maximum capacity
Specifications
Specifications
| Holds | 6 L |
| Product Type | Erlenmeyer Flask |
| Dimensions (L x W) | 30 x 18 in. |
| Length (English) Platform | 30 in. |
| Length (Metric) Platform | 76 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| For Use With (Equipment) | MaxQ 3000, MaxQ 5000 Shakers Only |
| No. of Positions | 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.