Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Catalog No. 11675449
Change view
Click to view available options
For Use With (Equipment):
MaxQ 3000 Shaker Only
MaxQ 3000 Shakers
MaxQ 3000, MaxQ 5000 Shakers Only
Product Type:
Adjustable Vessel Platform
Erlenmeyer Flask
Erlenmeyer Flask, 10 mL
Fernbach Flask
Low Form Culture Flask
Separatory Funnel
Utility Tray
Length (English) Platform:
30 in.
36 in.
No. of Positions:
1
112
12
16
160
24
4
40
5
6
8
Adjustable
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Product Type Length (English) Platform No. of Positions
11-675-449 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 24
11-675-439 MaxQ 3000, MaxQ 5000 Shakers Only Utility Tray 30 in. 1
11-675-453 MaxQ 3000, MaxQ 5000 Shakers Only Adjustable Vessel Platform 30 in. Adjustable
11-675-457 MaxQ 3000 Shakers Separatory Funnel 36 in. 16
11-675-431 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask, 10 mL 30 in. 112
11-675-432 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 6
11-675-433 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 4
11-675-434 MaxQ 3000, MaxQ 5000 Shakers Only Low Form Culture Flask 30 in. 5
11-675-435 MaxQ 3000, MaxQ 5000 Shakers Only Fernbach Flask 30 in. 6
11-675-437 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 112
11-675-442 MaxQ 3000 Shaker Only Erlenmeyer Flask 36 in. 160
11-675-445 MaxQ 3000 Shaker Only Erlenmeyer Flask 36 in. 40
11-675-448 MaxQ 3000 Shaker Only Erlenmeyer Flask 36 in. 8
11-675-450 MaxQ 3000 Shaker Only Erlenmeyer Flask 36 in. 6
11-675-451 MaxQ 3000 Shaker Only Low Form Culture Flask 36 in. 6
11-675-452 MaxQ 3000 Shaker Only Fernbach Flask 36 in. 8
11-675-454 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 24
11-675-455 MaxQ 3000, MaxQ 5000 Shakers Only Erlenmeyer Flask 30 in. 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 11-675-449 Supplier Thermo Scientific™ Supplier No. 35996

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
TRUSTED_SUSTAINABILITY

Specifications

Product Type Erlenmeyer Flask
Dimensions (L x W) 30 x 18 in.
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
For Use With (Equipment) MaxQ 3000, MaxQ 5000 Shakers Only
No. of Positions 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.