Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps

Catalog No. 11676051
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flask
10 mL Beaker
100 mL Beaker
125 mL Erlenmeyer Flask
2 L Erlenmeyer Flask
20 mL Beaker
25 mL Erlenmeyer Flask
30 mL Beaker
300 mL Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
Utility Tray
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-676-051 300 mL Erlenmeyer Flask
11-676-059 Utility Tray
11-676-047 25 mL Erlenmeyer Flask
11-676-048 50 mL Erlenmeyer Flask
11-676-055 10 mL Beaker
11-676-056 20 mL Beaker
11-676-057 30 mL Beaker
11-676-058 100 mL Beaker
11-676-049 125 mL Erlenmeyer Flask
11-676-052 500 mL Erlenmeyer Flask
11-676-053 1 L Erlenmeyer Flask
11-676-054 2 L Erlenmeyer Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-676-051 Supplier Thermo Scientific™ Supplier No. 35406

Maximize capacity when working with a single-size vessel by using these dedicated platforms with clamps.

Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps. With exceptional innovation, reliability and accuracy, MaxQ 7000 shakers, platforms and accessories are the optimal choice for a busy lab.

Clamps come installed to provide maximum capacity.

Requires:

Universal Platform and clamps or Dedicated Platform with preinstalled clamps

TRUSTED_SUSTAINABILITY

Specifications

Holds 300 mL Erlenmeyer Flask
Product Type Shaker Platform with Clamps
Dimensions (L x W) 11 x 13 in.
Length (English) Platform 11 in.
Length (Metric) Platform 279.4 mm
Width (English) Platform 13 in.
Width (Metric) Platform 330.2 mm
For Use With (Equipment) MaxQ™ 7000 Shaker
No. of Positions 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.