Learn More
Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps
Description
Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps. With exceptional innovation, reliability and accuracy, MaxQ 7000 shakers, platforms and accessories are the optimal choice for a busy lab.
Requires:
Universal Platform and clamps or Dedicated Platform with preinstalled clamps
Specifications
Specifications
| Holds | 2 L Erlenmeyer Flask |
| Product Type | Shaker Platform with Clamps |
| Dimensions (L x W) | 11 x 13 in. |
| Length (English) Platform | 11 in. |
| Length (Metric) Platform | 279.4 mm |
| Width (English) Platform | 13 in. |
| Width (Metric) Platform | 330.2 mm |
| For Use With (Equipment) | MaxQ™ 7000 Shaker |
| No. of Positions | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.