Learn More
Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps
Description
Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.
- Clamps come installed to provide maximum capacity
Specifications
Specifications
| Holds | 500 mL Erlenmeyer Flask |
| Product Type | Shaker Platform with Clamps |
| Dimensions (L x W) | 29.5 x 18 in. |
| Length (English) Platform | 29.5 in. |
| Length (Metric) Platform | 75 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| For Use With (Equipment) | MaxQ™ 8000 Shaker |
| No. of Positions | 24 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.