Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Shakers
- Rockers and Rotators
- Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps
Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps
Catalog No. 238030
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flask
125 mL Erlenmeyer Flask
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250/300 mL Erlenmeyer Flask
2800 mL Fernbach Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
6 L Erlenmeyer Flask
Clamps:
2
4
5
6
8
11
15
20
24
30
35
36
40
49
61
80
91
150
For Use With (Equipment):
MaxQ HP 416 Shaker
MaxQ HP 416 Shaker; Max. 400rpm
MaxQ HP 416/420 Shaker
MaxQ HP 430 Shaker
MaxQ HP 430/435/436/480/481 Shaker
31 product options available for selection
| Catalog No. | Holds | Clamps | For Use With (Equipment) |
|---|---|---|---|
| 238030 | 1 L Erlenmeyer Flask | 24 | MaxQ HP 430 Shaker |
| 238010 | 25 mL Erlenmeyer Flask | 49 | MaxQ HP 416/420 Shaker |
| 238011 | 50 mL Erlenmeyer Flask | 49 | MaxQ HP 416/420 Shaker |
| 238017 | 25 mL Erlenmeyer Flask | 91 | MaxQ HP 430/435/436/480/481 Shaker |
| 238018 | 50 mL Erlenmeyer Flask | 91 | MaxQ HP 430/435/436/480/481 Shaker |
| 238019 | 125 mL Erlenmeyer Flask | 61 | MaxQ HP 430/435/436/480/481 Shaker |
| 238022 | 1 L Erlenmeyer Flask | 15 | MaxQ HP 430/435/436/480/481 Shaker |
| 238024 | 4 L Erlenmeyer Flask | 6 | MaxQ HP 430/435/436/480/481 Shaker |
| 238025 | 6 L Erlenmeyer Flask | 4 | MaxQ HP 430/435/436/480/481 Shaker |
| 238029 | 500 mL Erlenmeyer Flask | 30 | MaxQ HP 430 Shaker |
| 238031 | 2 L Erlenmeyer Flask | 15 | MaxQ HP 430 Shaker |
| 238032 | 4 L Erlenmeyer Flask | 11 | MaxQ HP 430 Shaker |
| 238034 | 2800 mL Fernbach Flask | 11 | MaxQ HP 430 Shaker |
| 238036 | 25 mL Erlenmeyer Flask | 80 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238037 | 50 mL Erlenmeyer Flask | 80 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238038 | 125 mL Erlenmeyer Flask | 40 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238039 | 250/300 mL Erlenmeyer Flask | 35 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238040 | 500 mL Erlenmeyer Flask | 20 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238043 | 4 L Erlenmeyer Flask | 5 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238044 | 6 L Erlenmeyer Flask | 4 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238045 | 2800 mL Fernbach Flask | 5 | MaxQ HP 416 Shaker; Max. 400rpm |
| 238046 | 4 L Erlenmeyer Flask | 4 | MaxQ HP 416 Shaker |
| 238047 | 6 L Erlenmeyer Flask | 2 | MaxQ HP 416 Shaker |
| 238048 | 2800 mL Fernbach Flask | 4 | MaxQ HP 416/420 Shaker |
| 238049 | 125 mL Erlenmeyer Flask | 36 | MaxQ HP 416/420 Shaker |
| 238051 | 250/300 mL Erlenmeyer Flask | 30 | MaxQ HP 430/435/436/480/481 Shaker |
| 238053 | 5 L Erlenmeyer Flask | 4 | MaxQ HP 416 Shaker |
| 238054 | 5 L Erlenmeyer Flask | 6 | MaxQ HP 430/435/436/480/481 Shaker |
| 238056 | 5 L Erlenmeyer Flask | 8 | MaxQ HP 430 Shaker |
| 238057 | 25 mL Erlenmeyer Flask | 150 | MaxQ HP 430 Shaker |
| 238058 | 50 mL Erlenmeyer Flask | 150 | MaxQ HP 430 Shaker |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Catalog No.
238030
Supplier
Thermo Scientific™
Supplier No.
238030
Description
Maximize capacity when working with a single-size vessel by using Thermo Scientific™ HP Orbital Shakers Dedicated Platforms with pre-installed clamps.
Specifications
Specifications
| Holds | 1 L Erlenmeyer Flask |
| Product Type | Shaker Platform with Clamps |
| Dimensions (L x W) | 36 x 24 in. |
| Length (English) Platform | 36 in. |
| Length (Metric) Platform | 91.4 cm |
| Width (English) Platform | 24 in. |
| Width (Metric) Platform | 61 cm |
| Clamps | 24 |
| For Use With (Equipment) | MaxQ HP 430 Shaker |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?