Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps

Catalog No. 238053
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flask
125 mL Erlenmeyer Flask
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250/300 mL Erlenmeyer Flask
2800 mL Fernbach Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
6 L Erlenmeyer Flask
Clamps:
2
4
5
6
8
11
15
20
24
30
35
36
40
49
61
80
91
150
For Use With (Equipment):
MaxQ HP 416 Shaker
MaxQ HP 416 Shaker; Max. 400rpm
MaxQ HP 416/420 Shaker
MaxQ HP 430 Shaker
MaxQ HP 430/435/436/480/481 Shaker
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Clamps For Use With (Equipment)
238053 5 L Erlenmeyer Flask 4 MaxQ HP 416 Shaker
238010 25 mL Erlenmeyer Flask 49 MaxQ HP 416/420 Shaker
238011 50 mL Erlenmeyer Flask 49 MaxQ HP 416/420 Shaker
238017 25 mL Erlenmeyer Flask 91 MaxQ HP 430/435/436/480/481 Shaker
238018 50 mL Erlenmeyer Flask 91 MaxQ HP 430/435/436/480/481 Shaker
238019 125 mL Erlenmeyer Flask 61 MaxQ HP 430/435/436/480/481 Shaker
238022 1 L Erlenmeyer Flask 15 MaxQ HP 430/435/436/480/481 Shaker
238024 4 L Erlenmeyer Flask 6 MaxQ HP 430/435/436/480/481 Shaker
238025 6 L Erlenmeyer Flask 4 MaxQ HP 430/435/436/480/481 Shaker
238029 500 mL Erlenmeyer Flask 30 MaxQ HP 430 Shaker
238030 1 L Erlenmeyer Flask 24 MaxQ HP 430 Shaker
238031 2 L Erlenmeyer Flask 15 MaxQ HP 430 Shaker
238032 4 L Erlenmeyer Flask 11 MaxQ HP 430 Shaker
238034 2800 mL Fernbach Flask 11 MaxQ HP 430 Shaker
238036 25 mL Erlenmeyer Flask 80 MaxQ HP 416 Shaker; Max. 400rpm
238037 50 mL Erlenmeyer Flask 80 MaxQ HP 416 Shaker; Max. 400rpm
238038 125 mL Erlenmeyer Flask 40 MaxQ HP 416 Shaker; Max. 400rpm
238039 250/300 mL Erlenmeyer Flask 35 MaxQ HP 416 Shaker; Max. 400rpm
238040 500 mL Erlenmeyer Flask 20 MaxQ HP 416 Shaker; Max. 400rpm
238043 4 L Erlenmeyer Flask 5 MaxQ HP 416 Shaker; Max. 400rpm
238044 6 L Erlenmeyer Flask 4 MaxQ HP 416 Shaker; Max. 400rpm
238045 2800 mL Fernbach Flask 5 MaxQ HP 416 Shaker; Max. 400rpm
238046 4 L Erlenmeyer Flask 4 MaxQ HP 416 Shaker
238047 6 L Erlenmeyer Flask 2 MaxQ HP 416 Shaker
238048 2800 mL Fernbach Flask 4 MaxQ HP 416/420 Shaker
238049 125 mL Erlenmeyer Flask 36 MaxQ HP 416/420 Shaker
238051 250/300 mL Erlenmeyer Flask 30 MaxQ HP 430/435/436/480/481 Shaker
238054 5 L Erlenmeyer Flask 6 MaxQ HP 430/435/436/480/481 Shaker
238056 5 L Erlenmeyer Flask 8 MaxQ HP 430 Shaker
238057 25 mL Erlenmeyer Flask 150 MaxQ HP 430 Shaker
238058 50 mL Erlenmeyer Flask 150 MaxQ HP 430 Shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 238053 Supplier Thermo Scientific™ Supplier No. 238053

Maximize capacity when working with a single-size vessel by using HP Orbital Shakers Dedicated Platforms with pre-installed clamps.

Maximize capacity when working with a single-size vessel by using Thermo Scientific™ HP Orbital Shakers Dedicated Platforms with pre-installed clamps.

TRUSTED_SUSTAINABILITY

Specifications

Holds 5 L Erlenmeyer Flask
Product Type Shaker Platform with Clamps
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 45.7 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
Clamps 4
For Use With (Equipment) MaxQ HP 416 Shaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.