Learn More
Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.
Specifications
Specifications
| Product Type | Universal Platform |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 18 x 29.5 in. |
| Length (English) Platform | 29.5 in. |
| Length (Metric) Platform | 74.9 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| Description | Universal Platform without Clamps |
| For Use With (Equipment) | MaxQ HP 430/435/436/480/481 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.