Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ Shaker Universal Platforms

Catalog No. 11675401
Change view
Click to view available options
Product Type:
Dual Stacked Universal Platform w/o Clamps
Platform w/o Clamps
Stacking Adapter
Universal Platform w/o Clamps
For Use With (Equipment):
MaxQ 2000
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 2000, 6000
MaxQ 3000
MaxQ 30100, MaxQ 30110 Platform
MaxQ 7000
Dimensions (L x W):
11 x 13 in.
13 x 11 in.
18 x 18 in.
18 x 24 in.
24 x 36 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Dimensions (L x W)
11-675-401 Platform w/o Clamps MaxQ 7000 11 x 13 in.
14-272-2H Platform w/o Clamps MaxQ 2000, 2506, 2508, 4450 11 x 13 in.
14-512-313 Universal Platform w/o Clamps MaxQ 2000, 2506, 2508 18 x 24 in.
14-272-2J Universal Platform w/o Clamps MaxQ 2000, 2506, 2508, 4000, 6000 18 x 18 in.
22-262-747 Universal Platform w/o Clamps MaxQ 3000 24 x 36 in.
11-675-402 Dual Stacked Universal Platform w/o Clamps MaxQ 2000 11 x 13 in.
11-675-474 Dual Stacked Universal Platform w/o Clamps MaxQ 2000, 6000 18 x 18 in.
11-675-403 Stacking Adapter MaxQ 30100, MaxQ 30110 Platform 13 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-675-401 Supplier Thermo Scientific™ Supplier No. 30105
Add to Cart
Add to Cart

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.

For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.

Ordering Information:

Purchase clamps separately.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform w/o Clamps
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 11 x 13 in.
Length (English) Platform 11 in.
Length (Metric) Platform 28 cm
Width (English) Platform 13 in.
Width (Metric) Platform 33 cm
For Use With (Equipment) MaxQ 7000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.