Learn More
Thermo Scientific™ MaxQ™ Shaker Universal Platforms
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.
Specifications
Specifications
| Product Type | Dual Stacked Universal Platform w/o Clamps |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 11 x 13 in. |
| Length (English) Platform | 11 in. |
| Length (Metric) Platform | 28 cm |
| Width (English) Platform | 13 in. |
| Width (Metric) Platform | 33 cm |
| For Use With (Equipment) | MaxQ 2000 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.