Learn More
Description
- Automated DNA Purification from Whole Blood
- Extracts DNA from 50-300μL of whole blood with a simple, walk-away protocol
- Provides high yields of pure and amplifiable DNA
- Compatible with blood stored in EDTA, heparin and citrate anticoagulants
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Format | Kit |
| Isolation Technology | Magnetic Bead |
| No. of Reactions | 48 Preps |
| Product Type | DNA Purification Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.