Learn More
Description
- Automated DNA Purification from Buffy Coat samples
- Purifies high yields of DNA from 50−250μl of buffy coat samples in about 50 minutes
- Simple walk−away protocol with no preprocessing
- Compatible with blood stored in EDTA, heparin and citrate anticoagulants
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Format | Kit |
| No. of Reactions | 48 Preps |
| Product Type | DNA Purification Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.