Learn More
Description
- Automated DNA Purification from Whole Blood
- Purify DNA from 50−500μl of whole blood in less than 40 minutes with no preprocessing
- Yields highly pure DNA without PCR inhibitors to ensure success in sensitive downstream applications
- Flexible elution volume lets you maximize concentration or yield
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Format | Kit |
| Isolation Technology | Magnetic Bead |
| No. of Reactions | 48 Preps |
| Product Type | DNA Purification Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.