Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 1.7 mL
GREENER_CHOICE

Catalog No. 14222177 Shop All Axygen Products
Change view
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
250 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Packaging
14-222-177 Yellow Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-166 Assorted Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-168 Clear Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-169 Clear Sterile 250 Tubes/Pk., 10 Packs/Cs.
14-222-170 Green Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-167 Blue Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-172 Orange Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-174 Spectrum Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-173 Red Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-175 Violet Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-176 Amber Non-sterile 500 Tubes/Pk., 10 Packs/Cs.
14-222-171 Clear Non-sterile 250 Tubes/Pk., 10 Packs/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-222-177 Supplier Axygen™ Supplier No. MCT175Y
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.7mL provide excellent visibility and feature a piercing port for syringe access. Maximum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.7 mL
Color Yellow
Material Copolymer
Increments 0.1 mL
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 10 Packs/Cs.
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Max. RCF 20,000 x g
Graduations 0.1 to 1.5 mL
Product Type Microcentrifuge Tube
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.