Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ MB120 Moisture Analyzer

Catalog No. 01922164 Shop All OHAUS Products
Change view
Click to view available options
Readability:
0.01%/0.001 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability
01-922-164 0.01%/0.001 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-164 Supplier OHAUS™ Supplier No. 30241165
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Test more samples in less time. The OHAUS™ MB120 Moisture Analyzer delivers functionality and precision that you can rely on, and is easy to operate and clean. Advanced features such as a temperature guide help to analyze optimum drying temperature, and methods and results storage allows statistical analysis of measurements.

  • ABS top housing, stainless steel pan support
  • In-use cover, user-guide, 13 operational languages
  • Temperature Guide analyzes a sample and determines the optimal drying temperature
  • Store up to 100 drying methods for easy recall and up to 1000 total results for statistical analysis
  • Precisely controlled halogen heating dries samples uniformly, producing repeatable results of 0.01% readability
  • Four drying profiles and seven shut-off criteria help to perform customized sample tests
  • Removable pan handler and sample chamber for easy cleaning
  • Temperature Guide: Easily analyze a sample of a specific material and determine the optimum drying temperature
  • 100 Methods Library Makes Testing Faster; program the parameters for up to 100 different types of samples, then select and run your test with the push of a button
  • Store Up to 1000 Results for All Methods for Statistical Analysis; quickly retrieve data and save to flash drive
  • Three-Level User Management: Set up and lock temperature settings and method parameters with admin access, so users cant modify
  • settings
  • Touchscreen Display: Easy to read and understand
  • Icon-Driven Menu Navigation: Easy to follow, with no training required
  • 4 Mechanical Keys for Fast One-Step Operation: Tare, Start/Stop, Print, On/Off
  • USB and RS232 Ports: Quick connections to a PC or flash drive
  • Halogen heating dries samples in seconds and performs up to 40% faster than traditional infrared methods
  • The reflective sample chamber ensures uniform heating of each sample to yield reliable results of 0.01% readability
  • Features a full operating temperature range of 40–230C in 1 degree increments
  • Customize heating of specific samples with temperature control for one-step drying; just set temperature and time and begin
  • Customize your own test endpoint criteria to automatically end the test once moisture loss is no longer detected
TRUSTED_SUSTAINABILITY

Specifications

Model MB120
Outputs RS232, USB device, USB host
Power 120 or 240 VAC 50/60 Hz
Repeatability 0.05% (3 g sample); 0.015% (10 g sample)
Readability 0.01%/0.001 g
Display Type Digital LCD
Capacity 120 g
Humidity Range Moisture Range: 0.01% to 100% (0.01% to 1000% for
Sample Size 0.5 g to 120 g
Temperature Range (Metric) 40°C to 230°C
Type Moisture Analyzer
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.