Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ MB27 Moisture Analyzer

Catalog No. 01920250 Shop All OHAUS Products
Catalog No. 01-920-250 Supplier OHAUS™ Supplier No. 30251683

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Get dependable, accurate results for a wide variety of moisture analysis applications. The OHAUS™ MB27 Moisture Analyzer combines high quality and durable construction into a sleek, compact design.

  • Ideal for routine moisture analysis requiring precise results
  • Provides accurate results at 0.01% (0.001g)
  • With a large capacity of 90 grams, it is ideal for food, agriculture, chemical, pharmaceutical and other applications that require measurements up to 0.01% (0.001g)
  • Set up and operation is simple; just press and hold buttons to set drying parameters
  • Ideal for routine tasks performed by operators of all skill levels
  • Compact, easy-to-clean design: The compact footprint (17 x 14 x 28cm) of the OHAUS MB27 is designed to take up less space
  • Easy-to-clean heating chamber is ideal for frequent use and inexpensive maintenance
TRUSTED_SUSTAINABILITY

Specifications

Interface (Option) Bi-directional RS232
Repeatability 0.2% (3 g sample), 0.05% (10 g sample)
Timer Range 1-99 minutes, 30-second increments to 60 minutes
Dimensions (L x W x H) 17 x 14 x 28 cm
Electrical Requirements 100/240 VAC 50/60 Hz
Readability 1 mg/0.01%
Display Type Backlit LCD
Capacity 90 g
Sample Size 3 to 20 g typical, 0.5 g min.
Temperature Range (Metric) 50°C to 160°C
Type Moisture Balances
Voltage 120 V
Operating Limit Temperature Range (Metric) 5°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.