Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus MB32 Moisture Analyzer

Catalog No. 01670761 Shop All OHAUS Products
Change view
Click to view available options
Readability:
1 mg/0.01%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability
01-670-761 1 mg/0.01%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-761 Supplier Ohaus Supplier No. 30971928
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Ohaus MB32 moisture analyzer features innovative carbon fiber heating technology and an upgraded load cell for enhanced durability and performance during routine testing.

  • An LCD with second line display, navigation knob, and intuitive operation system makes for convenient routine moisture testing.
  • The new carbon fiber heating technology and upgraded loadcell shortens analysis time, saves power and keeps results accurate and consistent.
  • Robust, slim design with a strong housing ensures MB32's durability even in harsh environments.
TRUSTED_SUSTAINABILITY

Specifications

Readability 1 mg/0.01%
Display Type LCD
Capacity 90 g
Sample Size 3.5 in. (90 mm)
Type Moisture Analyzer
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.