Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ MB90 Moisture Analyzer

Catalog No. 01922165 Shop All OHAUS Products
Catalog No. 01-922-165 Supplier OHAUS™ Supplier No. 30241164

missing translation for 'validMainframeMsg'

Get both speed and precision in one moisture analyzer. The OHAUS™ MB90 uses halogen heating which distributes heat uniformly over the sample and speeds up the drying process, delivering fast and precise measurements. Designed for tool-free cleaning, the components can be easily removed for quick and easy maintenance. Operation is intuitive with the icon-driven menu navigation on the touchscreen display.

  • ABS top housing, stainless steel pan support, in-use cover
  • Storage up to 2 methods and 100 test results for each method
  • User-guide, 13 operational languages
  • Precisely controlled halogen heating dries samples quickly and ensures uniform heating to yield fast, precise and repeatable results of 0.01% readability
  • Effortless Maintenance: removable pan handler and heating chamber components that make cleaning quick and easy, with no tools needed
  • Icon-based menu navigation on the easy-to-read touchscreen display makes operation intuitive
  • Perform routine sample testing in three easy steps; no training required
  • Two drying profiles: Customize heating of specific samples with temperature control for one-step drying
  • Customize your own test endpoint criteria to automatically end the test once moisture loss is no longer detected
  • Wide, bright touchscreen display and intuitive menu navigation for fast, accurate moisture analysis
  • Versatile connectivity options to handle data collection and transfer needs; USB and RS232 Ports; Data collection and transfer
TRUSTED_SUSTAINABILITY

Specifications

Model MB90
Outputs RS232, USB device, USB host
Repeatability 0.18% (3g sample), 0.02% (10g sample)
Certifications/Compliance IEC/EN 61010-1; IEC/EN 61010-2-010; CAN/CSA C22.2
Dimensions (L x W x H) 8.3 x 14.0 x 7.7 in. (211 x 355 x 180 mm)
Electrical Requirements 120/240 VAC 50/60 Hz
Readability 0.01%/0.001 g
Display Type Digital LCD
Capacity 90 g
Humidity Range Moisture Range: 0.01% to 100% (0.01% to 1000% for
Net Weight (English) 11.5 lb.
Sample Size 0.5 g to 90 g
Temperature Range (Metric) 10°C to 40°C
Type Moisture Balances
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.