Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ McPherson-Vannas Spring Scissors
SDP

Catalog No. 10001441 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
3 mm
5 mm
6 mm
8.5 cm
10 cm
Model:
0.1 mm angle on flat
0.1 mm angled tip
0.2 mm curved tip
0.2 mm tip
0.2 mm tip, Slightly curved
0.2 mm tip, Straight
0.3 mm tip
0.3 mm tip, Slightly curved
0.3 mm tip, Straight
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-001-441 3 mm 0.2 mm tip
10-001-442 3 mm 0.2 mm curved tip
10-001-444 5 mm 0.1 mm angle on flat
10-001-443 5 mm 0.1 mm angled tip
10-001-453 6 mm 0.3 mm tip
10-000-494 8.5 cm 0.2 mm tip, Straight
10-000-493 8.5 cm 0.3 mm tip, Slightly curved
10-000-492 8.5 cm 0.3 mm tip, Straight
10-000-495 8.5 cm 0.2 mm tip, Slightly curved
10-000-501 10 cm 0.3 mm tip, Slightly curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-001-441 Supplier Stoelting™ Supplier No. 5213004
Add to Cart
Add to Cart

Curved and Angled Dissecting Scissors

Specifications

For Use With (Application) Neuroscience
Length (English) 3 mm
Length (Metric) 3 mm
Model 0.2 mm tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.