Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic Plus PVC/Polyester Rainwear

Catalog No. 19810401 Shop All MCR Safety Products
Change view
Click to view available options
Color:
Black
Yellow
Size:
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
49 in.
60 in.
Weight (English):
2.95 lb.
3 lb.
3.2 lb.
3.25 lb.
3.4 lb.
3.5 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Length (English) Weight (English)
19-810-401 Black 2X-Large 60 in. 3.25 lb.
19-810-411 Yellow 3X-Large 49 in. 3 lb.
19-810-403 Black 4X-Large 60 in. 3.5 lb.
19-818-184 Black 2X-Large 49 in. 2.95 lb.
19-810-400 Black X-Large 60 in. 3.2 lb.
19-810-402 Black 3X-Large 60 in. 3.4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-810-401 Supplier MCR Safety Supplier No. 267CX2
This item is not returnable. View return policy

The Classic Plus Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing.

The 267C black Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps.
  • .35 mm PVC on polyester 60 in. coat
  • Split back can be snapped around each leg and worn as chaps
  • Detachable hood, corduroy collar
  • Cape venilated back for air flow
  • Badge tab holder, 1 outer pocket with flap, 1 inner pocket

Specifications

Size 2X-Large
Material Polyester, PVC
Color Black
Closure Type Snap, Storm Fly Front
Collar Type Corduroy
Seam Type Welded
Hood Type Detachable
No. of Pockets 2
Size (English) Chest 60 in.
Size (English) Collar 18.5 in.
Size (Metric) Chest 152.4 cm
Size (Metric) Collar 46.99 cm
Thickness 0.35 mm
For Use With (Application) Perfect for construction, utilities, airlines, municipalities and more
Length (English) 60 in.
Length (Metric) 152.4 cm
Weight (English) 3.25 lb.
Weight (Metric) 1.47 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.