Learn More
Description
- .35 mm PVC on polyester 60 in. coat
- Split back can be snapped around each leg and worn as chaps
- Detachable hood, corduroy collar
- Cape venilated back for air flow
- Badge tab holder, 1 outer pocket with flap, 1 inner pocket
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester, PVC |
| Color | Black |
| Closure Type | Snap, Storm Fly Front |
| Collar Type | Corduroy |
| Seam Type | Welded |
| Hood Type | Detachable |
| No. of Pockets | 2 |
| Size (English) Chest | 60 in. |
| Size (English) Collar | 18.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.