Learn More
Description
- .35 mm PVC on polyester Attached hood with drawstring Rounded collar of same material 2 patch pockets on the front Snap storm fly front
Specifications
Specifications
| Size | 6X-Large |
| Material | Polyester, PVC |
| Color | Yellow |
| Closure Type | Snap |
| Seam Type | Welded |
| Hood Type | Detachable |
| No. of Pockets | 2 |
| Size (English) Chest | 69 in. |
| Size (Metric) Chest | 4.31 cm |
| Thickness | 0.35 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.