Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Pants

Catalog No. 19037400 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Waist:
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
Size (English) Inseam:
28.5 in.
29.5 in.
30.5 in.
31.5 in.
32.5 in.
33.5 in.
34.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (English) Inseam
19-037-400 X-Large 50 in. 29.5 in.
19-818-165 Large 48 in. 28.5 in.
19-818-166 6X-Large 60 in. 34.5 in.
19-822-763 4X-Large 56 in. 32.5 in.
19-832-001 2X-Large 52 in. 30.5 in.
19-832-002 3X-Large 54 in. 31.5 in.
19-832-003 5X-Large 58 in. 33.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-037-400 Supplier MCR Safety Supplier No. 200BPXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Versatile bib pants with fly

  • 0.35mm PVC on polyester broadloom fabric
  • Color: Yellow
  • Available in a variety of sizes

Specifications

Size X-Large
Material Polyester, PVC
Color Yellow
Size (English) Inseam 29.5 in.
Size (English) Waist 50 in.
Size (Metric) Inseam 74.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.