Learn More
Description
- 0.35mm PVC on polyester broadloom fabric
- Color: Yellow
- Available in a variety of sizes
Specifications
Specifications
| Size | 3X-Large |
| Material | Polyester, PVC |
| Color | Yellow |
| Size (English) Inseam | 31.5 in. |
| Size (English) Waist | 54 in. |
| Size (Metric) Inseam | 80 cm |
| Item Description | Includes elastic insert adjustable suspenders |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.