Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Grade Unlined Grain Pigskin Leather Drivers Gloves

Catalog No. 189992773B Shop All MCR Safety Products
Change view
Click to view available options
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-999-2773B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-2773B Supplier MCR Safety Supplier No. 3410M
This item is not returnable. View return policy

Pigskin leather gloves offer abrasion resistance and breathability. Gloves become softer with use, and inherently retain their natural softness after exposure to water.

  • Premium Grade Grain Pigskin Leather
  • Straight Thumb
  • Shirred Elastic Back
  • Color-coded hem to identify size

Specifications

Color Beige
Grade Premium
Hand Specific
Material Pigskin Leather
Product Type Driver Gloves
Size Medium
Style Gunn
For Use With (Application) Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operation, and Construction
Glove Cuff Color Beige
Glove Cuff Style Open
Hem Color Brown
Lining Unlined
Packaging Type Polybag
Series 3410
Thumb Style Straight
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Weight 28 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.