Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Bib Pants

Catalog No. 19058717 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Length (English) Inseam:
30 in.
31 in.
32 in.
33 in.
Size (English) Waist:
46 in.
48 in.
50 in.
52 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Inseam Size (English) Waist
19-058-717 X-Large 32 in. 50 in.
19-058-715 Medium 30 in. 46 in.
19-058-716 Large 31 in. 48 in.
19-058-718 2X-Large 33 in. 52 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058-717 Supplier MCR Safety Supplier No. 800BPXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

  • .35mm Neoprene/Nylon bib pant, fly front, yellow
  • Take up snaps on the ankles and waist
  • Full elastic suspenders with easy release snaps
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Double stitched and taped seams

Specifications

Closure Type Snap
Color Yellow
Material Neoprene
Seam Type Taped
Size X-Large
Suspender Adjustable Elastic
Description Black elastic adjustable suspender with easy release snap at waist and ankle, black Plastic snap fly front; Neoprene with Nylon scrim backing
For Use With (Application) Mining industry, petroleum related industries, logging and ship building organizations, excellent resistance to most chemicals, Oils and acids
Length (English) Inseam 32 in.
Length (Metric) Inseam 81.28 cm
Size (English) Waist 50 in.
Size (Metric) Waist 127 cm
Certifications/Compliance ASTM D-6413, NFPA 701
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.