Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Rain Coats

Catalog No. 19058690 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
2X-Large
Size (English) Chest:
56 in.
58 in.
62 in.
Size (Metric) Chest:
142cm
147.3cm
157.4cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-058-690 Medium 56 in. 142cm
19-058-691 Large 58 in. 147.3cm
19-058-693 2X-Large 62 in. 157.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-058-690 Supplier MCR Safety Supplier No. 800CNM
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

The 800CN is a knee length coat that features a stand up corduroy tipped collar, snap front, 2 patch pockets, plain back and take up snaps at the wrists. Hood sold separately (800H). This coat also features double stitched and taped seams for durability.

  • .35mm Neoprene/Nylon coat
  • Knee length option
  • No hood (sold separately - 800H)
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Neoprene offers great abrasion resistance, nylon offers rip resistance

Specifications

Size Medium
Material Neoprene, Nylon
Color Yellow
Certifications/Compliance ASTM D-6413, NFPA 701
Seam Type Double-stitched, Taped
No. of Pockets 2
Size (English) Chest 56 in.
Size (Metric) Chest 142cm
Thickness 0.35mm
For Use With (Application) Mining industry, petroleum related industries, logging and ship building organizations
Length (English) 49 in.
Length (Metric) 124.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.