Learn More
Description
- .35mm Neoprene/Nylon coat
- Knee length option
- No hood (sold separately - 800H)
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications
Specifications
| Size | 2X-Large |
| Material | Neoprene, Nylon |
| Color | Yellow |
| Certifications/Compliance | ASTM D-6413, NFPA 701 |
| Seam Type | Double-stitched, Taped |
| No. of Pockets | 2 |
| Size (English) Chest | 62 in. |
| Size (Metric) Chest | 157.4cm |
| Thickness | 0.35mm |
| For Use With (Application) | Mining industry, petroleum related industries, logging and ship building organizations |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.