Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety A-Select Shoulder Split Cowhide Leather Palm Work Gloves

Catalog No. 19058734 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058734 Small
19-059601 Medium
19-058826 Large
19-055009 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058734 Supplier MCR Safety Supplier No. 1400S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves feature A-select shoulder leather, a blue/yellow striped fabric back, and 2.5 inch plasticized safety cuff.

  • A-grade select shoulder leather
  • Canvas back
  • 2.5 in. plasticized safety cuff
  • Launderable

Specifications

Cuff Material Plasticized
Color Gray
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Small
Style Gunn
Glove Cuff Color Blue with Yellow Stripes
Glove Cuff Style Safety
Hem Color Blue
Liner Material Fleece
Packaging Type Polybag
Series 1400
Thumb Style Wing
Length (English) 9.4 in.
Length (English) Cuff 2.4 in.
Length (Metric) 23.9 cm
Length (Metric) Cuff 6.1 cm
Weight 22.2 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.