Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Crews™ Rachet Take-up Headgear and Faceshield

Catalog No. 19022074 Shop All MCR Safety Products
Change view
Click to view available options
Dimensions (L x W):
10.5 x 15.5 in.
20.3 x 39.3 cm (8 x 15.5 in.)
20.3 x 40.6 cm (8 x 16 in.)
Material:
Aluminum
PETG
Polycarbonate
Product Type:
Faceshield
Faceshield Bracket for Hardhat
Ratchet Headgear
No. per Case:
100/Cs.
24/Cs.
75/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Product Type No. per Case
19-022074 20.3 x 40.6 cm (8 x 16 in.) PETG Faceshield 100/Cs.
19-056456 20.3 x 39.3 cm (8 x 15.5 in.) Polycarbonate Faceshield 75/Cs.
19-056447 20.3 x 39.3 cm (8 x 15.5 in.) Polycarbonate Faceshield 100/Cs.
19-047491 10.5 x 15.5 in. Polycarbonate Ratchet Headgear 24/Cs.
19-022054 - Aluminum Faceshield Bracket for Hardhat 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-022074 Supplier MCR Safety Supplier No. 181640
Add to Cart
Add to Cart
This item is not returnable. View return policy

Economical protection provides comfort and convenience

An assortment of brackets and faceshield sizes and materials make it a good bet that you can find an option just right for you.

Compliance

Meets ANSI Z87.1+ standards.

Specifications

Dimensions (L x W) 20.3 x 40.6 cm (8 x 16 in.)
Width (English) 16 in.
Width (Metric) 40.6 cm
Lens Tint Clear
Product Type Faceshield
Length (English) 8 in.
Length (Metric) 20.3 cm
No. per Case 100/Cs.
Material PETG
Lens Material Propionate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.