Learn More
Description
- Available in a variety of frame colors and lens combinations
- Wraparound lens constructed of lightweight, scratch resistant polycarbonate, that filters 99.9% of U.V. rays, delivers advanced visual acuity and protection
- Single wraparound dual focal point lens with integral side shields
- 5 position ratchet action bayonet temples
- Exclusive Duramass™ scratch resistant coating
- Non-slip, soft temple material
Compliance
Spectacles meet ANSI Z87.1-1989 standards for optical clarity and impact resistance.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Spectacles meet ANSI Z87.1-1989 standards for optical clarity and impact resistance. |
| Lens Tint | Clear |
| Frame Color | Red |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.