Learn More
Description
- Spatula temple with extendable adjustment
- Single lens design
- XL version features a lens that fits over most prescription glasses and a 5 position ratchet
- Meets the ANSI Z87.1 Standard
Order Info
The Tacoma is also available with uncoated lenses and nonadjustable temples for even greater savings.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI Z87.1 Standard |
| Lens Coating | Scratch-resistant |
| Description | Scratch-Resistant Coating |
| Lens Tint | Clear |
| Frame Color | Black |
| Size | Standard |
| Style | Wrap-Around Lens Protection |
| Weight (Metric) | 50 g |
| Lens Material | Polycarbonate |
| UV Protection | UV Protection |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.