Learn More
Description
- 13-gauge seamless salt & pepper colored HPPE/synthetic shell
- Gray PU palm and fingers
- Comfortable and easy to wear
- Long-lasting dexterity
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A5 |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Automotive Assembly, Material Handling, Landscaping, Glass Handling |
| Glove Cuff Style | Knit |
| Hem Color | Multi-colored |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.